Shop CAMOZZI
See all product information
Create Account
Union Elbow, Stainless Steel, 6 mm Tube x Tube
- Mfr # X6550 6
- Zoro # G706978013
product price:
$
61.15
/ea
Sold in multiples of 10 for
$611.50
Key Features
Hose Connection
Tube - Tube
Seals
FKM
Temp. Range
-15 Degrees to 150 Degrees C
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X6550 6
- Zoro #
- G706978013
- UPC #
- -
- Country of Origin
- Italy
Details
- Hose Connection
- Tube - Tube
- Seals
- FKM
- Temp. Range
- -15 Degrees to 150 Degrees C
- Material
- Stainless Steel
Description
The CAMOZZI - X6550 6 is a pneumatic part constructed primarily from stainless steel, designed to connect pneumatic hoses via tube-to-tube connections. It features seals made from FKM elastomer, which are suitable for maintaining airtight and durable seals in pneumatic systems. This product operates within a temperature range of -15°C to 150°C, allowing it to function in various industrial environments that require resistance to a broad temperature spectrum. Key Features:
- Hose Connection: Tube to Tube, enabling straightforward integration with compatible pneumatic tubing.
- Material: Stainless Steel, providing durability and resistance to corrosion.
- Seals: FKM, offering chemical and temperature resistance suitable for pneumatic sealing applications.
- Temperature Range: -15°C to 150°C, supporting use in both low and high-temperature conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.