Shop CAMP USA
Create Account
Fiskars Inc P-Powertooth D-handle Soft Grip Saw- Black 15 Inch 393440-1001
- Mfr # CA196930
- Zoro # G504044361
product price:Â
$
58.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA196930
- Zoro #
- G504044361
- UPC #
- 652513180009
- Country of Origin
- China
Description
POWERTOOTH D-HANDLE SOFT GRIP SAW15 fully hardened steel blade pruning saw - holds sharp edges longer Triple grind power tooth(r) blade cuts on push - and pull strokes for smooth and clean cuts D-shaped handle for greater control, keeps - hand protected from brush Softgrip for added comfort Handle shape conducive to making undercuts
UPC : 046561193447
Color : BLACK
Size : 15 INCH
Length : 22
Width : 1
Height : 5.5
Product Type : Tools - Pruning & Trimming Tools / Saws
Shipping Dimensions: 22x1x5.5
UPC : 046561193447
Color : BLACK
Size : 15 INCH
Length : 22
Width : 1
Height : 5.5
Product Type : Tools - Pruning & Trimming Tools / Saws
Shipping Dimensions: 22x1x5.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.