This item is Discontinued.

This item is Discontinued.
Camp-Zero CZ20BC-BB Soft Sided Water Proof TPU Premium Bag Cooler; Beige & Blue (Discontinued)
Mfr #
CZ20BC-BB
Zoro #
G703881262
UPC # 813019027988
Country of Origin China
Category Portable Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CZ20BC-BB
- Zoro #
- G703881262
- UPC #
- 813019027988
- Country of Origin
- China
Description
Camp-Zero premium carry-all backpack cooler with detachable backpack straps makes this cooler bag perfect choice for any adventure. Closed cell insulation and puncture resistant TPU outer shell insures maximum performance for any Ruggedly Cool adventure.
Features- Puncture Resistant Water Proof 600D/TPU Coated Shell
- Commercial Grade Closed-Cell Insulation
- Integrated Tie Downs For Rugged Adventures
- Anti-Microbial Liner That Resists Mildew And Mold
- Secure Roll Top Closure With Air Lock Protection
- Easy Carry Handle With Back Pack Shoulder Straps Included
- Keeps Cold For Days & Days & Days
- 20 Can Capacity Ice
- Welded Seams For Added Strength
- Includes Removeable Bottle Opener
- Comfort Grip Carry Handle
- Cold Lock Construction
- Ruggedly Cool Certified
- Holds 20 Cans + Ice
- 17.2 Quarts, 4.3 Gal, 20 Can
- Color: Beige & Blue
- Material: 600D/TPU Coated Shell, 420D/TPU Liner
- Dimensions: 15.20 x 9.30 x 18.10 in.
- Weight: 6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.