This item is Discontinued.

This item is Discontinued.
Camp-Zero CZ40TB-LG Carry All Tote Bag; Lavender & Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZ40TB-LG
- Zoro #
- G803947684
- UPC #
- 813019028428
- Country of Origin
- China
Description
Camp-Zero Premium Carry-All Tote Bag is carry-all tote that is Virtually indestructible. Load it up for any adventure, great for boating, camping, hunting, fishing, beach or any daily Ruggedly Cool adventure you have in mind.
Features- Puncture Resistant Rugged 600D/TPU Water Proof Shell
- Easy Carry/Over Shoulder Carry Handle
- Integrated Secure Top Clip Latching
- Two Large Interior Zippered Storage Pouches
- Molded Bottom Keeps Tote Upright
- Hold Up To 70 Pounds
- Water Proof Molded Bottom
- Extra-large Capacity To Carry All The essentials
- Welded Seams For Added Strength
- Includes Removeable Bottle Opener
- Color: Lavender & Grey
- Material: Rugged 600D/TPU Coated Shell
- Dimensions: 25.30 x 10.30 x 14.50 in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov