This item is Discontinued.

This item is Discontinued.
Camp-Zero CZ40TB-WB Carry All Tote Bag; White & Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CZ40TB-WB
- Zoro #
- G103947735
- UPC #
- 813019028435
- Country of Origin
- China
Description
Camp-Zero Premium Carry-All Tote Bag is carry-all tote that is Virtually indestructible. Load it up for any adventure, great for boating, camping, hunting, fishing, beach or any daily Ruggedly Cool adventure you have in mind.
Features- Puncture Resistant Rugged 600D/TPU Water Proof Shell
- Easy Carry/Over Shoulder Carry Handle
- Integrated Secure Top Clip Latching
- Two Large Interior Zippered Storage Pouches
- Molded Bottom Keeps Tote Upright
- Hold Up To 70 Pounds
- Water Proof Molded Bottom
- Extra-large Capacity To Carry All The essentials
- Welded Seams For Added Strength
- Includes Removeable Bottle Opener
- Color: White & Black
- Material: Rugged 600D/TPU Coated Shell
- Dimensions: 25.30 x 10.30 x 14.50 in.
- Weight: 5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.