This item is Discontinued.

This item is Discontinued.
CZ20L-CB 21 qt. 20 ltr Premium Cooler; Blue (Discontinued)
Mfr #
CZ20L-CB
Zoro #
G503881127
UPC # 813019027056
Country of Origin China
Category Portable Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZ20L-CB
- Zoro #
- G503881127
- UPC #
- 813019027056
- Country of Origin
- China
Description
Camp-Zero combines versatility and durability with its distinct look that let’s everyone now you are serious about performance. This premium cooler is built to perform under any conditions and will keep your contents cold for days even on those hot summer days.
Features- Virtually Indestructible Rotomolded Construction
- Commercial Grade Insulation
- Molded-In Latching & Locking System
- Screw In Quick Drain System With Never Lose Plug
- Freezer Grade Sealing Gasket
- Stainless Steel Hardware & Rod Connections
- Integrated Molded Tie Down Slots
- Food Grade SCG Approved and Certified
- Non Skid Nonmarring Rubber Feet
- Four Molded In Cup Holders, Non Slip Textured Lid
- Aluminum Easy Carry Folding Handle
- Dry Ice Compatible
- Grizzly Bear Certified
- Holds 22 Cans + Ice
- 20 Liters, 5.28 Gallons, 21.13 Quart Capacity
- Color: Blue
- Material: Roto Molded Polyethylene
- Dimensions: 18.5" W x 13" H x 12" D
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.