Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1/4" Grade 43 High Test Chain, Bright, 100' per Square Pail
- Mfr # T0184416
- Zoro # G4019675
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Chain Item
Chain
Working Load Limit
2,600 lb
Grade
43
Finish
Self Colored
For Lifting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0184416
- Zoro #
- G4019675
- UPC #
- 020418183133
- Country of Origin
- United States
- Item
- Chain
- Chain Item
- Chain
- Working Load Limit
- 2,600 lb
- Grade
- 43
- Finish
- Self Colored
- For Lifting
- No
- Chain Link Style
- Straight
- Welding Type
- Welded
- Material
- Carbon Steel
- Standards
- NACM
- Links per Foot
- 10
- Chain Classification
- High Test
- Lifting Capability
- Not for Lifting
- Includes Hook
- No Hook Included
- Weight per Foot
- 0.66 lb
- Link Type
- Straight
- Chain Grade
- 43
- Chain Type
- High Test Chain
Description
Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,600 lb, Chain Grade 43, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Bright Annealed, Material Thickness 9/32 in, Weight per Foot 0.66 lb, Welding Type Welded, Standards NACM