Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton
- Mfr # T0333024
- Zoro # G3569417
product price:Â
$
2.99
/ea
Sold in multiples of 100 for $299.00
Key Features
Working Load Limit
605 lb
Finish
Zinc Plated
Trade Size
Mar-00
Inside Width
0.36 in
Inside Length
1.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0333024
- Zoro #
- G3569417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- Mar-00
- Inside Width
- 0.36 in
- Inside Length
- 1.30 in
Details
- Item
- 3/0 Straight Link Coil Chain 100Ft Ct
- Working Load Limit
- 605 lb
- Finish
- Zinc Plated
Description
3/0 Straight Link Coil Chain 100Ft Ct