Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton
- Mfr # T0313024
- Zoro # G3569259
product price:Â
$
2.95
/ea
Sold in multiples of 100 for $295.00
Key Features
Working Load Limit
635 lb
Finish
Zinc Plated
Trade Size
3/0
Inside Length
1.01 in
Inside Width
0.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0313024
- Zoro #
- G3569259
- UPC #
- 020418061011
- Country of Origin
- United States
- Item
- 3/0 Straight Link Machine Chain 100Ft Ct
- Working Load Limit
- 635 lb
- Finish
- Zinc Plated
Description
3/0 Straight Link Machine Chain 100Ft Ct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.