Shop CAMPBELL CHAIN & FITTINGS
Additional $3.35 delivery surcharge applies per item.
See details
See all product information
Create Account
3/4" Grade 30 Proof Coil Chain, Self Colored, 100' per Drum
- Mfr # T0121202
- Zoro # G1015920
product price:Â
$
26.35
/ea
Sold in multiples of 100 for $2,635.00
Key Features
Working Load Limit
10600 lb
Trade Size
3/4 in
Inside Length
2.70 in
Inside Width
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0121202
- Zoro #
- G1015920
- UPC #
- 020418057632
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/4 in
- Inside Length
- 2.70 in
- Inside Width
- 1.02 in
Details
- Item
- 3/4In Grade 30 Coil Chain 100Ft
- Working Load Limit
- 10600 lb
Description
3/4In Grade 30 Coil Chain 100Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.