Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/8" Clevis Grab Hook, Grade 43, Zinc Plated
- Mfr # T9501624
- Zoro # G5099249
product price:Â
$
13.15
/ea
Sold in multiples of 10 for
$131.50
Key Features
Working Load Limit
5,400 lb
Material
Carbon Steel
For Use With
Grade 30 or 43 Chain
Clevis Pin Diameter
5/8 in
Clevis Inside Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9501624
- Zoro #
- G5099249
- UPC #
- 020418192692
- Country of Origin
- China
- Item
- Grab Hook
- Working Load Limit
- 5,400 lb
- Material
- Carbon Steel
- For Use With
- Grade 30 or 43 Chain
- Hook Opening
- 5/8 in
- Grade
- 43
- Color
- Silver
- Hook Attachment Type
- Clevis
- Attachment Type
- Clevis
- Finish
- Zinc
- Markings
- None
- Compatible Chain Grade
- 43
- Lifting Capability
- Not for Lifting
- Hook Type
- Grab Hook
- Hardware Included
- None
- Shell Material
- Carbon Steel
- Wire Color
- Silver
- Traction Material
- Carbon Steel
Dimensions
- Clevis Pin Diameter
- 5/8 in
- Clevis Inside Width
- 5/8 in
- Trade Size
- 3/8 in
- Hook Reach Length
- 2 7/16 in
- Usable Length
- 2 7/16 in
- Compatible Chain Trade Size
- 3/8 in
- Hook Opening Width
- 3/8 in
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 5,400 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Hook Opening Width 3/8 in, Usable Length 2 7/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/8 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in, Markings None, Compatible Chain Grade 43, Compatible Chain Trade Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.