Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/8" Grade 30 Proof Coil Chain, Galvanized, 45' per Square Pail
- Mfr # T0143636
- Zoro # G1019481
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
2650 lb
Finish
Galvanized
Inside Length
1.36 in
Inside Width
0.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0143636
- Zoro #
- G1019481
- UPC #
- -
- Country of Origin
- United States
- Item
- 3/8In Grade 30 Coil Chain Galv 45Ft
- Working Load Limit
- 2650 lb
- Finish
- Galvanized
Description
3/8In Grade 30 Coil Chain Galv 45Ft