3/8" x 1-5/8" Repair Link, Steel, Zinc Plated, UPC Tagged
- Mfr # T5950924
- Zoro # G3562091
product price:Â
$
5.19
/ea
Sold in multiples of 10 for
$51.90
Key Features
Trade Size
3/8 in x 1-5/8 in
Finish
Zinc Plated
Working Load Limit
1250 lb
Product Type
Connecting Link
Link Type
Connecting Link
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5950924
- Zoro #
- G3562091
- UPC #
- -
- Country of Origin
- China
- Item
- Connecting Link
- Finish
- Zinc Plated
- Working Load Limit
- 1250 lb
- Product Type
- Connecting Link
- Link Type
- Connecting Link
Dimensions
- Trade Size
- 3/8 in x 1-5/8 in
Description
Connecting Link, Link Type Connecting Link, Product Type Connecting Link, Opening Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.