Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 4 Straight Link Coil Chain, Zinc Plated, 100' per Carton
- Mfr # T0330424
- Zoro # G3569380
product price:Â
$
1.59
/ea
Sold in multiples of 100 for $159.00
Key Features
Working Load Limit
205 lb
Finish
Zinc Plated
Trade Size
4
Inside Width
0.21 in
Inside Length
1.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0330424
- Zoro #
- G3569380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 4
- Inside Width
- 0.21 in
- Inside Length
- 1.11 in
Details
- Item
- No.4 Straight Link Coil Chain 100Ft Ct
- Working Load Limit
- 205 lb
- Finish
- Zinc Plated
Description
No.4 Straight Link Coil Chain 100Ft Ct