4/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Reel

  • Mfr # T0744037

  • Zoro # G0594688


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Trade Size
4/0
Working Load Limit
485 lb
Finish
Galvanized
Inside Length
1.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0744037
Zoro #
G0594688
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
4/0
Inside Length
1.80 in

Details

Item
4/0 Lock Link Sglloop Chain Galv 100Ft
Working Load Limit
485 lb
Finish
Galvanized

Description

4/0 Lock Link Sglloop Chain Galv 100Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.