Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
5/16" Grade 70 Transport Chain, Yellow Chromate, 100' per Round Pail
- Mfr # T0510513
- Zoro # G0977256
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
4,700 lb
Finish
Chromate
Inside Length
1.27 in
Color
Yellow
Inside Width
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0510513
- Zoro #
- G0977256
- UPC #
- 020418063817
- Country of Origin
- United States
- Item
- 5/16In Gr 70 Chain Yellow Chromate 100Ft
- Working Load Limit
- 4,700 lb
- Finish
- Chromate
- Color
- Yellow
Description
5/16In Gr 70 Chain Yellow Chromate 100Ft