Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
7/8" Grade 100 Cam-Alloy Chain, Bright, 100' per Drum
- Mfr # T0405812
- Zoro # G1016946
product price:Â
$
49.25
/ea
Sold in multiples of 100 for $4,925.00
Key Features
Working Load Limit
42,700 lb
Trade Size
7/8 in
Inside Width
1.28 in
Inside Length
2.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0405812
- Zoro #
- G1016946
- UPC #
- -
- Country of Origin
- United States
- Item
- 7/8In Grade 100 Camalloy Chain 100Ft
- Working Load Limit
- 42,700 lb
Description
7/8In Grade 100 Camalloy Chain 100Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.