This item is Discontinued.

This item is Discontinued.
Campbell 3/4 in. D X 3-15/64 in. L Polished Bronze Quick Snap 140 lb (Discontinued)
Mfr #
T7620534
Zoro #
G205300537
UPC # 020418201202
Country of Origin United States
Category Spring Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7620534
- Zoro #
- G205300537
- UPC #
- 020418201202
- Country of Origin
- United States
- Material
- Synthetic
- Item
- Ceiling Fan
- Includes
- Wall Control, 2-inch and 3-inch Downrod & Light Kit
- Voltage
- 120
- Standards
- ETL Listed
Description
Rigid, round eye quick snap. Typically used for tarp covers, key rings, gate Closures, flagpoles, and other home, farm, recreational and marine. Do not use for overhead lifting or hoisting.
- • 140 lbs. working load limit
- • Polished finish
- • Also ideal for pet leashes and tie-outs
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.