This item is Discontinued.

This item is Discontinued.
Campbell 10 Black Polycoated Black Metal Decorative Chain 0.14 in. D 1.21 in. (Discontinued)
Specifications
Details
- MFR #
- T0722002N
- Zoro #
- G701258516
- UPC #
- 20418330803
- Country of Origin
- United States
Description
This Campbell 0722002 decorator chain has a black polycoated finish, is on a reel and is trade size 10. It is made of carbon steel, a versatile material suitable for a variety of applications with good wear and abrasion resistance. The chain measures 0.135 inch in diameter and 40 feet inch length per reel and it has a working load limit (WLL) of 35 lbs. It is suitable for hanging plants and lamps and for tying back drapery, among other decorative uses. This chain is not recommended for use in overhead lifting or hoisting applications.
- • Decorator chain
- • For hanging plants and lamps, drapery tie-backs
- • 35 lbs. working load limit
- • Reels
- • Black polycoated
- • #10 x 40'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.