This item is Discontinued.
This item is Discontinued.
No. 100 Hobby/Craft Oblong Decorator Chain, Black, 197' per Reel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0711077
- Zoro #
- G0977691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 100
- Inside Width
- 0.24 in
- Inside Length
- 0.63 in
Details
- Item
- No100 Oblong Decorator Chain Black 197Ft
- Working Load Limit
- 13 lb
- Color
- Black
Description
No100 Oblong Decorator Chain Black 197Ft