Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 2 Straight Link Coil Chain, Zinc Plated, 125' per Reel
- Mfr # T0726827
- Zoro # G0976748
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
310 lb
Finish
Zinc Plated
Trade Size
2
Inside Length
1.18 in
Inside Width
0.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0726827
- Zoro #
- G0976748
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 2
- Inside Length
- 1.18 in
- Inside Width
- 0.26 in
Details
- Item
- No.2 Straight Link Coil Chain 125Ft Reel
- Working Load Limit
- 310 lb
- Finish
- Zinc Plated
Description
No.2 Straight Link Coil Chain 125Ft Reel