Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 200 Hobby/Craft Twist Chain, Brass Plated, 49' per Reel
- Mfr # T0712017
- Zoro # G0977676
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
12 lb
Finish
Brass Plated
Trade Size
200
Inside Length
0.40 in
Inside Width
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0712017
- Zoro #
- G0977676
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 200
- Inside Length
- 0.40 in
- Inside Width
- 0.16 in
Details
- Item
- No200 Twist Chain Brass Pl 49Ft
- Working Load Limit
- 12 lb
- Finish
- Brass Plated
Description
No200 Twist Chain Brass Pl 49Ft