This item is Discontinued.
This item is Discontinued.
No. 31 Hobby/Craft Cathedral Chain, White, 98' per Reel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0713187
- Zoro #
- G0977457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 31
- Inside Width
- 0.40 in
- Inside Length
- 0.95 in
Details
- Item
- No31 Hobby/Craft Chain White 98Ft
- Working Load Limit
- 20 lb
- Color
- White
Description
No31 Hobby/Craft Chain White 98Ft