Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/8" x 20' Grade 43 High Test Binder Chain w/ Clevis Grab Hooks Each End
- Mfr # T0222925
- Zoro # G1554458
product price:Â
$
103.99
/ea
Sold in multiples of 20 for $2,079.80
Free Shipping & Returns
Key Features
Size (In.)
3/8" x 20 ft.
Type
Binder Chain w/Clevis Grab Hooks (Grade 43)
Application
Tie Down or Bind Loads for Transportation
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0222925
- Zoro #
- G1554458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (In.)
- 3/8" x 20 ft.
- Chain Length
- 20 ft
- Overall Width
- 1/2 in
- Overall Length
- 20 ft
- Link Diameter
- 5/16 in
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- 3/8Inx20Ft Gr 43 Binder Chain W/Hooks
- Type
- Binder Chain w/Clevis Grab Hooks (Grade 43)
- Application
- Tie Down or Bind Loads for Transportation
- Features
- Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
- Finish
- Bright
- Hook Color
- Silver
- Assembly Break Strength
- 5,400 lb
- Chain Color
- Silver
- Color
- Silver
- Chain Style
- Safety Chain
- Grade
- 43
- Material
- Steel
- Attachment Style
- Grab Hook
- Hook Type
- Clevis Grab
- Working Load Limit
- 5400 lb
Description
3/8Inx20Ft Gr 43 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 5/16 in, Chain Length 20 ft, Chain Color Silver, Color Silver, Hook Color Silver, Material Steel, Finish Bright, Assembly Break Strength 5,400 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 43, Hook Type Clevis Grab, Overall Length 20 ft, Overall Width 1/2 in