Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No 40 Sash Chain, Solid Bronze, 100' per Carton
- Mfr # T0894074N
- Zoro # G3569889
product price:Â
$
10.35
/ea
Sold in multiples of 100 for $1,035.00
Key Features
Working Load Limit
125 lb
Finish
Solid Bronze
Trade Size
40
Inside Length
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0894074N
- Zoro #
- G3569889
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 40
- Inside Length
- 0.59 in
Details
- Item
- No.40 Sash Chain Solid Bronze 100Ft Ct
- Working Load Limit
- 125 lb
- Finish
- Solid Bronze
Description
No.40 Sash Chain Solid Bronze 100Ft Ct