Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 8 Plastic Chain, White, 60' per Reel
- Mfr # T0990847
- Zoro # G0977518
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Trade Size
8
Inside Length
1.50 in
Color
White
Inside Width
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0990847
- Zoro #
- G0977518
- UPC #
- -
- Country of Origin
- China
- Item
- No.8 Plastic Chain White 60Ft Per Reel
- Color
- White
Description
No.8 Plastic Chain White 60Ft Per Reel