Campbell 1/4 in. Oval Link Carbon Steel Transport Chain 0.31 in. D X 65 ft. L

  • Mfr # 510426
  • Zoro # G003546496
product price: 
$
200.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510426
Zoro #
G003546496
UPC #
20418183867
Country of Origin
Unknown

Description

The Transport chain are high strength chains used in applications where much strength is needed yet the task served is rather straightforward. This heavy duty chain is for use in load binding, towing and logging. Designed for use in load binding, towing, logging and other applications requiring high strength.


  • • Proof tested
  • • Can be used in accordance with department of transportation regulations
  • • Standard finish: zinc electroplate with yellow chromate conversion coating
  • • Do not use for overhead lifting or hoisting
  • • Do not exceed the working load limit
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews