Shop CAMPBELL CHAIN & FITTINGS
Create Account
Campbell Chain 5365408 No.10 Metal Decorative Chain; White - 0.14 in. Dia. x 1.24 in.
- Mfr # 5365408
- Zoro # G403686174
product price:Â
$
67.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5365408
- Zoro #
- G403686174
- UPC #
- 20418330810
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- No.10 Metal Decorative Chain
- Campbell Chain decorative white 40 feet use for hanging plants and lamps, drapery tie backs
- Do not use for overhead lifting
- Color: White
- Size: 0.14" Dia. x 1.24"
- Material: Metal
- Length: 40'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.