This item is Discontinued.
This item is Discontinued.
Impact Wrench, Twin Hammer, 1/2" (Discontinued)
Mfr #
XT002000
Zoro #
G3563268
UPC # 045564642389
Country of Origin China
Category Air Impact Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT002000
- Zoro #
- G3563268
- UPC #
- 045564642389
- Country of Origin
- China
Dimensions
- Square Drive Size
- 1/2"
- Min. Hose Size
- 3/8"
Details
- Item
- Impact Wrench,Twin Hammer,1/2"
- Free Speed
- 8,500 rpm
- Air Inlet
- 1/4" (F)NPT
- Handle Type
- Rubber Grip Handle
- Max. Torque
- 750 ft.-lb.
- Max. Bolt Capacity
- 7/8"
- Duty
- Heavy Duty
- Housing Material
- Composite
- Torque Range
- 0 to 400 ft.-lb.
- Blows per Minute
- 1200
Description
Impact Wrench,Twin Hammer,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.