Shop CAN CONVERTER
Create Account
R56-WHTFB 5 in. & 6 in. Recessed Can Light Converter Kit
- Mfr # R56-WHTFB
- Zoro # G603996424
product price:Ā
$
58.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R56-WHTFB
- Zoro #
- G603996424
- UPC #
- 894766000004
- Country of Origin
- China
Description
The Can ConverterĀ® is a revolutionary product that modifies recessed light fixtures ie: cans, pot lights for the installation of pendants, flush mounts, chandeliers, or just about any type of luminaire in minutes.
No special tools are required.
UL approved for most recessed fixtures.
Holds up to a 50 lb fixture or up to a 35 lb fan.
White flat and beveled medallions included.
Dimensions: 8 x 8 x 2 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.