This item is Discontinued.

Canarm Canarm XBL42T30075M 42" Belt Drive Three Phase Wall Fan  3/4HP 14800 CFM XBL42T30075M

This item is Discontinued.

Canarm

Canarm XBL42T30075M 42" Belt Drive Three Phase Wall Fan 3/4HP 14800 CFM (Discontinued)

Mfr # XBL42T30075M
Zoro # G605923671
UPC # 62345331188
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XBL42T30075M
Zoro #
G605923671
UPC #
62345331188
Country of Origin
Canada

Description

Canarm 42" belt drive three phase wall fan xbl42t30075m 3/4hp, 14800 cfm economy commercial and light duty industrial exhaust fans. These are ideal for factories, warehouses, gymnasiums, greenhouses, etc. Xbl series fans are typically used for low pressure applications with little or no duct work. The xbl series is constructed for efficient, economical operation and are designed to be used primarily as exhaust fans. Featuring heavy gauge steel on the fan panel and post. Odp motors and durable baked on polyethylene powder coat finish are standard. Model also available in 575 volts. If desired, please contact a global industrial sales representative. features: heavy gauge steel galvanized blade odp motor "u" clamp motor mount/belt tensioner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.