CanDo CanDo-30-2200 6 x 36 in. EVA Foam Extra Firm Round Roller - Blue
- Mfr # CanDo-30-2200
- Zoro # G104011695
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CanDo-30-2200
- Zoro #
- G104011695
- UPC #
- 714905009876
- Country of Origin
- China
Description
Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.
Features- EVA Foam extra firm roller
- Color: Blue
- Version: Round
- Size: 6" x 36"
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.