226248 Pet Foods Omega 3 - 6 - 9 Treats Venison 9 oz Bag

  • Mfr # 226248
  • Zoro # G703760345
product price: 
$
299.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
226248
Zoro #
G703760345
UPC #
674555226248
Country of Origin
United States

Description

Your dog will jump for joy for the delicious taste that helps him stay active and happy! Natural Balance Jumpin' Stix are made with high quality proteins and are formulated with glucosamine and chondroitin so they help support healthy hips & joints. Whether hidden in a toy or just for sharing a quick moment, these treats are the perfect way to share a smile. Formulated without corn, wheat, artificial flavors or colors. Natural Balance L.I.T. Limited Ingredient Treats are designed with a limited number of protein and carbohydrate sources. Scientifically formulated to provide high quality nutrition and optimize skin and coat, L.I.T. Limited Ingredient Treats are for all breeds of dogs.

Features
  • Naturally baked with exceptional flavor
  • No added hormones or antibiotics
  • Limited Ingredient, alternative protein snack- great for dogs with sensitive stomachs
Specifications
  • Size: 6 x 9 x 3 in.
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews