CNM240XCL241XL 4 x 6 in. Original Ink Cartridge Paper Kit - Inkjet
- Mfr # CNM240XCL241XL
- Zoro # G203852588
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNM240XCL241XL
- Zoro #
- G203852588
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Ink
Description
Features
- Specially formulated to produce professional - quality photo prints and superior longevity
- Full photolithographic inkjet nozzle engineering technology delivers exceptional sharpness and detail
- Individual ink tanks can help reduce waste - only replace the one that runs out
- Print Technology: Inkjet
- Size: 4 x 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.