This item is Discontinued.

This item is Discontinued.
Fax Toner Cartridge, 4500 Page-Yield, Blk (Discontinued)
Mfr #
FX7
Zoro #
G5199671
UPC # 013803016345
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX7
- Zoro #
- G5199671
- UPC #
- 013803016345
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- FX7
- Printer Series
- None
- Printer Model
- FAX-L2000, L2000IP, LASER CLASS 710, 720i, 730i
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 4500
- Color
- Black
- For Use With
- Canon® FAX-L2000, L2000IP; LASER CLASS 710, 720i, 730i; Canon®
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Compatibility
- Canon LaserClass Printers: L2000, Canon L2000IP, Canon L2001P, 710, 720i, 730i
- Device Types
- Fax
- Supply Type
- Toner
Description
Market Indicator Cartridge No. FX7, Printer Brand Canon, Printer Series None, Printer Model FAX-L2000, L2000IP, LASER CLASS 710, 720i, 730i, Max. Page Yield 4500, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.