Shop CANON
Create Account
PGI280XXLPGBK 25.7 ml PGI-280 Pigment Black Ink Tank
- Mfr # PGI280XXLPGBK
- Zoro # G303852518
product price:Â
$
84.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGI280XXLPGBK
- Zoro #
- G303852518
- UPC #
- 13803287264
- Country of Origin
- China
Description
25.7 ml PGI-280 Pigment Black Ink Tank
A part of the ChromaLife100 System, this replacement 25.7mL PGI-280 XXL Pigment Black Ink Tank from Canon will allow you to create photos that will last up to 100 years in album storage. Designed for select PIXMA-series inkjet printers, this pigment-based ink will maintain overall print quality for up to 30 years when the print is mounted behind glass or up to 20 years in an open environment.
Specifications- Color: Pigment Black
- Ink Type: Dye-Based Color
- Volume: 11.7 ml
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.