Shop CANTEX
Create Account
5133666U Carlon PVC SCH 40-80 1.25 in. Conduit Body
- Mfr # 30754
- Zoro # G603686400
product price:Â
$
28.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30754
- Zoro #
- G603686400
- UPC #
- 88700065444
- Country of Origin
- China
Description
Features
- Diameter: 1-1/4 in.
- Product Type: Conduit Body
- Material: PVC
- CSA Listed: Yes
- Color: Gray
- Schedule Type Number: 40/80
- Trade Size: 1-1/4 in.
- ETL Listed: No
- Fitting Type: Mogul
- UL Listed: Yes
- Used to Gain Access to Conduit For Wire Pulling
- Schedule 40 and 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.