Shop CANTEX
Create Account
5140104U 0.75 in. PVC Male Terminal Adapter
- Mfr # 3189446
- Zoro # G803978435
product price:Â
$
14.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3189446
- Zoro #
- G803978435
- UPC #
- 88700000032
- Country of Origin
- China
Details
- Item
- Male Terminal Adapter
Description
Features
- Material: PVC
- Product Type: Electrical Conduit Connector
- Application: Used to Join Lengths of Conduit Pipe
- Diameter: 3/4 in.
- Number in Package: 1
- UL Listed: Yes
- Connector Type: Plain End
- CSA Listed: Yes
- ETL Listed: Yes
- Color: Gray
- Paintable or Stainable: Yes
- Knockout Reduced Size: 3/4 in.
- Knockout Original Size: 3/4 in.
- Schedule Type Number: 4/8
- CSA LIsted: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.