Shop CANTEX
See all product information
Create Account
Conduit Fitting 90 Deg Elbow, 1-1/4 in, Glue, PVC, PVC Coated
Mfr # 5121056
Zoro # G0463373
product price:Â
$
9.69
/ea
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
1-1/4 in
Connection Type
Glue
Material
PVC
Finish
PVC Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5121056
- Zoro #
- G0463373
- UPC #
- 088700010093
- Country of Origin
- United States
Dimensions
- Trade Size
- 1-1/4 in
- Overall Length
- 11 3/8 in
- Overall Width
- 1 1/4 in
- Elbow Radius
- 7 1/4 in
- Compatible Conduit Trade Size
- 1 1/4 in
- Conduit Trade Size
- 1 1/4 in
- Wire Rope Length
- 11 3/8 in
- Length
- 11 3/8 in
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- 90 Deg Elbow
- Connection Type
- Glue
- Material
- PVC
- Finish
- PVC Coated
- Standards
- UL
- For Use With
- Schedule 80 PVC Conduit
- For Conduit Type
- PVC
- Elbow Angle
- 90 Degrees
- Compatible Conduit Type
- PVC
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Connection Orientation
- 90 Degrees
- Schedule
- 80
- Conduit Fitting Material
- PVC
Description
Conduit Elbow, 90 Degrees, Trade Size 1 1/4 in, Overall Length 11 3/8 in, Overall Width 1 1/4 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 7 1/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.