Shop CANTEX
See all product information
Create Account
Electrical Box, 25 cu in, Switch Box Type, 2 Gangs, PVC, Rectangular Shape
- Mfr # EZ25DOR
- Zoro # G2485813
product price:Â
$
4.89
/ea
Key Features
Capacity
25 cu in
Box Type
Switch
Number of Gangs
2 Gangs
Material
PVC
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ25DOR
- Zoro #
- G2485813
- UPC #
- 088700019911
- Country of Origin
- United States
- Item
- Electrical Box
- Capacity
- 25 cu in
- Box Type
- Switch
- Number of Gangs
- 2 Gangs
- Material
- PVC
- Box Shape
- Rectangular
- Color
- Gray
- Number of 1/2 In. Back Knockouts
- 6
- Number of 1/2 In. Side Knockouts
- 0
- Standards
- UL Listed
- Bracket Type
- Flush
- Clamp Type
- NMSC Clamps
- Number of 3/4 in Back Knockouts
- 0
- For Construction Type
- Remodel
- Number of 3/4 in Side Knockouts
- 0
- Number of 1/2 in Side Knockouts
- 0
- Number of 1/2 in Back Knockouts
- 0
- Number of 1 in Side Knockouts
- 0
Description
Electrical Box, Box Type Switch, Number of Gangs 2, Bracket Type Flush, Capacity 25 cu in, Material PVC, Number of 1/2 In. Back Knockouts 6, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, - Hub Location, Rated -, Nominal Depth 2 7/8 in, Nominal Length 3 in, Nominal Width 4 in, Color Gray, Standards UL Listed