Shop CANTEX

Electrical Box, 18 cu in, Ceiling Box Type, 1 Gang, Polycarbonate, Round Shape

  • Mfr # EZ18CNGR
  • Zoro # G3084347

product price: 
$
4.19
/ea

Key Features

Capacity
18 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Length
3-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ18CNGR
Zoro #
G3084347
UPC #
088700020108
Country of Origin
United States

Dimensions

Length
3-1/2 in
Overall Width
3 1/2 in
Overall Depth
2 3/4 in
Conduit Size
1/2 In.
Nominal Length
3-1/2"
Nominal Depth
2-3/4"
Nominal Width
3-1/2"
Box Depth
2 3/4 in
Box Diameter
3 1/2 in
Overall Height
3 1/2 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Box Shape
Round
Color
Black
Number of 1/2 In. Side Knockouts
0
Clamp Type
NMSC Clamps
Standards
UL Listed
Number of 1/2 In. Back Knockouts
4
Bracket Type
Bracket Not Included
Number of 3/4 in Back Knockouts
0
Number of 1 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
For Construction Type
New Construction
Ceiling Fan Rated
Not Rated
Number of 3/4 in Side Knockouts
0

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 1, Bracket Type Bracket Not Included, Capacity 18 cu in, Material Polycarbonate, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, - Hub Location, Rated -, Nominal Depth 2 3/4 in, Nominal Length 3 1/2 in, Nominal Width 3 1/2 in, Color Black, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.