Shop CANTEX
See all product information
Create Account
Electrical Box, 20 cu in, Ceiling Box Type, 2 Gangs, Polycarbonate, Round Shape
- Mfr # EZ20CHLR
- Zoro # G1599866
product price:Â
$
8.59
/ea
Key Features
Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Polycarbonate
Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ20CHLR
- Zoro #
- G1599866
- UPC #
- 088700020016
- Country of Origin
- United States
Dimensions
- Length
- 3-1/2 in
- Overall Width
- 3 1/2 in
- Overall Depth
- 2 1/4 in
- Conduit Size
- 1/2 In.
- Nominal Depth
- 2-1/4"
- Nominal Width
- 3-1/2"
- Nominal Length
- 3-1/2"
- Overall Height
- 3 1/2 in
- Box Depth
- 2 1/4 in
- Box Diameter
- 4 in
Description
Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type Adjustable Bar Hanger, Capacity 20 cu in, Material Polycarbonate, Number of 1/2 In. Back Knockouts 6, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, - Hub Location, Rated -, Nominal Depth 2 1/4 in, Nominal Length 3 1/2 in, Nominal Width 3 1/2 in, Color Black, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.