Shop CANTEX

Electrical Box, 20 cu in, Switch Box Type, 1 Gang, PVC, Rectangular Shape

  • Mfr # EZ20SNAR
  • Zoro # G1256035
CAD Available

product price: 
$
3.55
/ea

Key Features

CAD Drawing
Capacity
20 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
PVC
Length
2-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ20SNAR
Zoro #
G1256035
UPC #
088700044104
Country of Origin
United States

Dimensions

Length
2-1/4 in
Overall Width
3 7/8 in
Overall Depth
3 1/8 in
Conduit Size
1/2 In.
Nominal Depth
3 1/8 in
Box Depth
3 1/8 in
Overall Height
2 1/4 in
Box Height
3 7/8 in
Box Width
2 1/4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
PVC
Box Shape
Rectangular
Color
Red
Bracket Type
Bracket Not Included
Number of 1/2 In. Back Knockouts
4
Number of 1/2 In. Side Knockouts
0
Clamp Type
NMSC Clamps
Standards
UL Listed
Number of 3/4 in Back Knockouts
0
For Construction Type
New Construction
Number of 1 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
CAD Available
Yes

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Bracket Not Included, Capacity 20 cu in, Material Polycarbonate, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, - Hub Location, Rated -, Nominal Depth 3 1/8 in, Nominal Length 2 1/4 in, Nominal Width 3 7/8 in, Color Red, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.