Shop CANTEX
See all product information
Create Account
Electrical Box, 18 cu in, Ceiling Box Type, 1 Gang, Polycarbonate, Round Shape
- Mfr # EZ18COGR
- Zoro # G0988915
product price:Â
$
8.79
/ea
Key Features
Capacity
18 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ18COGR
- Zoro #
- G0988915
- UPC #
- 088700022584
- Country of Origin
- United States
- Item
- Electrical Box
- Capacity
- 18 cu in
- Box Type
- Ceiling
- Number of Gangs
- 1 Gang
- Material
- Polycarbonate
- Box Shape
- Round
- Color
- Black
- Standards
- UL Listed
- Clamp Type
- NMSC Clamps
- Bracket Type
- Flush
- Number of 1/2 In. Back Knockouts
- 4
- Number of 1/2 In. Side Knockouts
- 0
- Number of 1/2 in Back Knockouts
- 0
- For Construction Type
- Remodel
- Ceiling Fan Rated
- Not Rated
- Number of 1/2 in Side Knockouts
- 0
- Number of 3/4 in Back Knockouts
- 0
- Number of 1 in Side Knockouts
- 0
- Number of 3/4 in Side Knockouts
- 0
Description
Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 1, Bracket Type Flush, Capacity 18 cu in, Material Polycarbonate, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, - Hub Location, Rated -, Nominal Depth 2 3/4 in, Nominal Length 3 1/2 in, Nominal Width 3 1/2 in, Color Black, Standards UL Listed