Shop CANTEX
See all product information
Create Account
Conduit Fitting Adapter, 1 in, Threaded, PVC, PVC Coated
- Mfr # 5140105
- Zoro # G2991947
product price:Â
$
1.19
/ea
Sold in multiples of 5 for
$5.95
Key Features
Conduit Fitting Type
Adapter
Trade Size
1 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5140105
- Zoro #
- G2991947
- UPC #
- 088700062030
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Overall Length
- 2 3/16 in
- Thread Size
- 1 in
- Outside Diameter
- 1.63 in
- Compatible Conduit Trade Size
- 1 in
- Overall Width
- 1 5/8 in
- Conduit Trade Size
- 1 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Details
- Item
- Threaded Conduit Adapter
- Conduit Fitting Type
- Adapter
- Connection Type
- Threaded
- Material
- PVC
- Finish
- PVC Coated
- For Use With
- Schedule 40 PVC Conduit
- Standards
- UL
- For Conduit Type
- PVC
- Thread Gender
- Male
- Compatible Conduit Type
- PVC
- Conduit Fitting Material
- PVC
- Shell Material
- PVC
Description
Threaded Conduit Adapter, Trade Size 1 in, Outside Diameter 1.63 in, Overall Length 2 3/16 in, Overall Width 1 5/8 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.