Shop CANTRIO KONCEPTS
Create Account
GS-112 Layered Glass Vessel Bathroom Sink
Mfr # GS-112
Zoro # G603680927
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-112
- Zoro #
- G603680927
- UPC #
- -
- Country of Origin
- China
Description
Made of high-quality glass with a clear finish, the Layered Glass Vessel Bathroom Sink by Cantrio Koncepts features a pre-drilled 1-1/2" center drain and a curvilinear design. Ideal for above mount installation, the vessel sink creates a fresh, contemporary look in any bathroom. Matching bath vanities, drains, mounting rings and supports are available separately.
Dimensions: 18" D x 5" H, I.D. 13-3/4" D.
Above mount application.
Round shape with curvilinear basin.
Made of high-quality layered glass.
Available in a Clear finish.
Pre-drilled 1-1/2" center drain.
Faucet not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov