This item is Discontinued.

This item is Discontinued.
Cooler, Prospector 103 Sandstone (Discontinued)
Mfr #
P103S
Zoro #
G701010220
UPC # 852378004537
Country of Origin Thailand
Category Portable Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P103S
- Zoro #
- G701010220
- UPC #
- 852378004537
- Country of Origin
- Thailand
Details
- Color
- Sandstone
Description
A premium expedition sized cooler for rafting & demanding adventures
Easy access front and side drain plugs
Accepts 4 organization trays on two levels in the cooler ( sold separately)
Keeps ice 7-12+ days depending on the environment and use.
Bombproof construction for a lifetime of use.
Built-in Lip for raft frame integration (18.5" wide under the lip)
Eco-Friendly Foam Insulation
AirTight Seal
103 Quarts/ 97 Liters
39.5 lbs empty
External at Top: (WxHxL): 21.25"x18.5"x37.5"
External at Base: (WxL): 17.98"x 36.98"
Internal (WxHxL): 13.5"x13.75"x31"
Rotomolded (LDPE) Construction
An extra rugged molded-in solid aluminum hinge
EZ-Cam Family Friendly Latches
Over 6 tie-down slots (access contents while it’s tied down)
Air gap arched floor conforms to raft floors and allows an air gap for the desert
IGBC Certification Number 3769
Holds 4 baskets (2 baskets on 2 interior levels)Sold separately
Easy access front and side drain plugs
Accepts 4 organization trays on two levels in the cooler ( sold separately)
Keeps ice 7-12+ days depending on the environment and use.
Bombproof construction for a lifetime of use.
Built-in Lip for raft frame integration (18.5" wide under the lip)
Eco-Friendly Foam Insulation
AirTight Seal
103 Quarts/ 97 Liters
39.5 lbs empty
External at Top: (WxHxL): 21.25"x18.5"x37.5"
External at Base: (WxL): 17.98"x 36.98"
Internal (WxHxL): 13.5"x13.75"x31"
Rotomolded (LDPE) Construction
An extra rugged molded-in solid aluminum hinge
EZ-Cam Family Friendly Latches
Over 6 tie-down slots (access contents while it’s tied down)
Air gap arched floor conforms to raft floors and allows an air gap for the desert
IGBC Certification Number 3769
Holds 4 baskets (2 baskets on 2 interior levels)Sold separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.