
Finishing Cap, 1.19 in Dia, 1/4", 5/16", 3/8", 7/16", 1/2" Fits Bolt Dia, Porcelain White, 2000 PK
Mfr # RH-20 WHT
Zoro # G510459319
product price:Â $163.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Diameter
1.19 in
Fits Bolt Diameter
1/4", 5/16", 3/8", 7/16", 1/2"
Color
Porcelain White
Material
01-LPE Low Density Polyethylen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RH-20 WHT
Zoro #
G510459319
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1.19 in
Fits Bolt Diameter
1/4", 5/16", 3/8", 7/16", 1/2"
Details
Item
Finishing Cap
Color
Porcelain White
Material
01-LPE Low Density Polyethylen
Description
RH Series finishing caps are a combination finishing and protective cap for raised head screws. This series provides dual protection by preventing injury from scraping against sharp fastener edges and by keeping screw head slots free of foreign matter and paint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.