Shop CAPRI
Create Account
SSBU-5X7RT5T-P030 5 x 7 ft. Rectangular Contemporary Umbrella; Platinum & Navy
- Mfr # SSBU-5X7RT5T-P030
- Zoro # G503880366
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSBU-5X7RT5T-P030
- Zoro #
- G503880366
- UPC #
- 650878916738
- Country of Origin
- China
Description
This rectangular contemporary umbrella, measuring just under 5' x 7' when opened, is the perfect shade for small areas. Constructed with a aluminum frame and a polyester canopy, this umbrella lifts manually and has an infinite left to right & front to back tilt. Also includes a protective cover for storage.
Specifications- Frame Finish: Platinum
- Fabric Color: Navy
- Style: Contemporary
- Shape: Rectangle
- Material: Steel & Polyester
- Size: 5' x 7'
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.