Capri Tools
1/2 in Drive 16 mm XZN Triple Square Impact Bit Socket
- Zoro #: G000017104
- Mfr #: CP30071

Hover or click to zoom Tap to zoom
$8.29
Must order in multiples of 2
- Country of Origin (subject to change): Taiwan, Province of China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.58
Capri Tools #CP30071 Specifications
- Zoro #: G000017104
- Mfr #: CP30071
- Country of Origin (subject to change): Taiwan, Province of China
Description
This Capri tools 16mm long impact XZN triple square socket driver bit is made for working with European cars. Tamper proof, 1/2-inch drive and manufactured with Chrome-molybdenum alloy steel that provides great strength and black phosphate finish provides long lasting durability. Impact driver is made durable for use with air impact wrenches.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Capri Tools #CP30071
Explore more
- CAPRI TOOLS 1/2 in Drive 18 mm MT18 Stubby XZN Triple Square Bit Socket CP30360
- CAPRI TOOLS 1/2 in Drive 5/8 in Hex Bit Socket 3-0560
- CAPRI TOOLS 3/8 in Drive 7/32 in Hex Bit Socket 3-0553
- CAPRI TOOLS 3/8 in Drive 10 mm XZN Triple Square Bit Socket CP30035
- CAPRI TOOLS 1/2 in Drive 16 mm XZN Triple Square Bit Socket CP30055
- CAPRI TOOLS 3/8 in Drive Long T50 Star Bit Socket 3-0602
- WESTWARD 17 mm Tip, Socket Bit, Metric 1/2 in Drive 54TM98
- STAHLWILLE 6, 3 mm (1/4") Screwdriver socket PH Size3 L.28 mm 01290003
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.SAE M381103-C
- URREA T20 Torx 1/4"drive bit socket 473920W
- Capri Tools Sockets & Ratchets